Motion
GIHNRK50-LO

INA (SCHAEFFLER)
GIHNRK50-LO

Female Threaded Right Hand Rod End - Bore Diameter: 50 mm, Shank Thread Size: M42x2, With Lubrication Fitting
Mi Item #00137132
MFR #GIHNRK50-LO
Price$1,188.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHNRK50-LO

Female Threaded Right Hand Rod End - Bore Diameter: 50 mm, Shank Thread Size: M42x2, With Lubrication Fitting
Mi Item #00137132
MFR #GIHNRK50-LO

Mfr description
GIHNRK50-LO-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.46/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Head Diameter
    108 mm
  • Shank Thread Size
    M42x2
  • Thread Size
    M42x2
  • Weight
    9.24 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    268000 N
  • Rod End Type
    Female
  • Standards Met
    DIN-24 338, ISO-6982
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802525618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)