Motion
GIHNRK63-LO

INA (SCHAEFFLER)
GIHNRK63-LO

Female Threaded Right Hand Rod End - Bore Diameter: 63 mm, Shank Thread Size: M48x2, With Lubrication Fitting
Mi Item #00137133
MFR #GIHNRK63-LO
Price$2,742.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHNRK63-LO

Female Threaded Right Hand Rod End - Bore Diameter: 63 mm, Shank Thread Size: M48x2, With Lubrication Fitting
Mi Item #00137133
MFR #GIHNRK63-LO

Mfr description
GIHNRK63-LO-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,742.98/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Head Diameter
    132 mm
  • Shank Thread Size
    M48x2
  • Thread Size
    M48x2
  • Weight
    16.63 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    320000 N
  • Rod End Type
    Female
  • Standards Met
    DIN-24 338, ISO-6982
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802525649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)