Motion
GIHNRK80-LO

INA (SCHAEFFLER)
GIHNRK80-LO

Female Threaded Right Hand Rod End - Bore Diameter: 80 mm, Shank Thread Size: M64x3, With Lubrication Fitting
MI ITEM #00137135
MFR #GIHNRK80-LO
List Price$4,121.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHNRK80-LO

Female Threaded Right Hand Rod End - Bore Diameter: 80 mm, Shank Thread Size: M64x3, With Lubrication Fitting
MI ITEM #00137135
MFR #GIHNRK80-LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,121.10/each for your price

Overview

Mfr description
GIHNRK80-LO-B

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M64x3
  • Thread Direction
    Right Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Cast Iron
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    527000 N
  • Head Diameter
    168 mm
  • Standards Met
    DIN-24 338, ISO-6982
  • UPC_NO
    4012802525632
  • Weight
    34.32 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M64x3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text