Motion
GLCTE15-XL
Flange-Mount Housing - 30 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #00137136
MFR #GLCTE15-XL
Price$129.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 30 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #00137136
MFR #GLCTE15-XL

Mfr description
GLCTE15-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    63.5 mm
  • Bolt Circle Diameter  
    4.6875 in
  • Bore Diameter  
    30 mm
  • Compatible Bore Diameter
    1.5000 in, 1.5625 in
  • Overall Depth
    30.5 mm
  • Overall Length Diameter  
    5.8125 in
  • Weight
    0.79 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    GLCTE
  • UPC_NO
    4012802791914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)