Motion
GIHNRK100-LO

INA (SCHAEFFLER)
GIHNRK100-LO

Female Threaded Right Hand Rod End - Bore Diameter: 100 mm, Shank Thread Size: M80x3, With Lubrication Fitting
Mi Item #00137137
MFR #GIHNRK100-LO
Price$7,017.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHNRK100-LO

Female Threaded Right Hand Rod End - Bore Diameter: 100 mm, Shank Thread Size: M80x3, With Lubrication Fitting
Mi Item #00137137
MFR #GIHNRK100-LO

Mfr description
GIHNRK100-LO-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,017.51/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Head Diameter
    210 mm
  • Shank Thread Size
    M80x3
  • Thread Size
    M80x3
  • Weight
    66.00 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    840000 N
  • Rod End Type
    Female
  • Standards Met
    DIN-24 338, ISO-6982
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802525458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)