Motion
GLCTE30-N
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #00137138
MFR #GLCTE30-N
Price$245.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #00137138
MFR #GLCTE30-N

Mfr description
GLCTE30-XL-N-SSA FLG BRG UNIT
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.99/each

Specifications

Dimensions

  • Bolt Center To Center Length
    90.5 mm
  • Compatible Bore Diameter
    30 mm
  • Overall Depth
    38.1 mm
  • Overall Length Diameter
    112.5 mm
  • Weight
    2.01 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    GLCTE
  • UPC_NO
    4012802818352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)