Motion
GLCTE25-N
Flange Mount Ball Bearing Unit - 80 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #00137139
MFR #GLCTE25-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing Unit - 80 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #00137139
MFR #GLCTE25-N

Mfr description
GLCTE25-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5469 in
  • Bore Diameter  
    80 mm
  • Compatible Bore Diameter
    0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in
  • Overall Depth
    33.4 mm
  • Overall Length Diameter  
    4.4375 in
  • Weight
    1.24 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    GLCTE
  • UPC_NO
    4012802810684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)