Motion
16001
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #00137141
MFR #16001
List Price$47.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #00137141
MFR #16001

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$47.73/each for your price

Overview

Mfr description
16001 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Outer Ring Width
    8 mm
  • Manufacturer Catalog Number
    16001
  • Manufacturer Upc Number
    029176027161
  • UPC_NO
    029176027161
  • Weight
    0.02 lbs
  • Description
    16001 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16001 is a 12mm bore radial deep groove ball bearing with open design, 28mm OD, and 8mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text