Motion
HF0406-KF
Drawn Cup Needle Roller Bearing - Roller Clutch, 4 mm Bore, 8 mm OD, 6 mm Width
Mi Item #00137142
MFR #HF0406-KF
Price$34.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 4 mm Bore, 8 mm OD, 6 mm Width
Mi Item #00137142
MFR #HF0406-KF

Mfr description
HF0406-KF-A-L564
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.38/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Not Rated
  • Torque
    3.1 in
  • Weight
    0.01 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF0406-KF is a drawn cup needle roller bearing with a 4 mm bore diameter, open closure type, roller clutch design, 8 mm outside diameter, 6 mm overall width, and 0.01 lbs weight, ideal for miniature overrunning clutch systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    34000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Plastic
  • Series
    HF
  • UPC_NO
    4012802845822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)