Motion
HF0612
Drawn Cup Needle Roller Bearing - Roller Clutch, 6 mm Bore, 10 mm OD, 12 mm Width
MI ITEM #00137143
MFR #HF0612
Price$29.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 6 mm Bore, 10 mm OD, 12 mm Width
MI ITEM #00137143
MFR #HF0612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.40/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Torque
    15.8 in
  • Weight
    0.01 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF0612 Needle Roller Clutch Bearing features a 6 mm bore diameter, 10 mm outside diameter, 12 mm overall width, and weighs 0.01 lb, making it ideal for one-way clutch mechanisms in small drives and starter systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    23000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HF
  • UPC_NO
    4054371721039

Overview

Mfr description
HF0612-L564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought