Motion
HF 0812
Drawn Cup Needle Roller Bearing - Roller Clutch, 8 mm Bore, 12 mm OD, 12 mm Width
Mi Item #00137144
MFR #HF 0812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 8 mm Bore, 12 mm OD, 12 mm Width
Mi Item #00137144
MFR #HF 0812

Mfr description
HF0812S225 ROLLER CLUTCH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Torque
    28.3 in
  • Weight
    0.02 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF 0812 Drawn Cup Needle Roller Bearing has an 8 mm bore diameter, open closure type with roller clutch drawn cup construction, 12 mm outside diameter, 12 mm overall width, and 0.02 lbs weight, making it suitable for one-way clutch and backstop applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    17000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HF
  • UPC_NO
    035373061082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)