Motion
HF1012
Drawn Cup Needle Roller Bearing - Roller Clutch, 10 mm Bore, 14 mm OD, 12 mm Width
Mi Item #00137146
MFR #HF1012
Price$41.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 10 mm Bore, 14 mm OD, 12 mm Width
Mi Item #00137146
MFR #HF1012

Mfr description
HF1012-L564
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.29/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Torque
    47.6 in
  • Weight
    0.02 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF1012 Needle Roller Clutch Bearing features a 10 mm bore diameter, 14 mm outside diameter, 12 mm overall width, and weighs 0.01 lb, making it ideal for light-duty one-way drive systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    14000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HF
  • UPC_NO
    4047643184601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)