Motion
HF1416
Drawn Cup Needle Roller Bearing - Roller Clutch, 14 mm Bore, 20 mm OD, 16 mm Width
MI ITEM #00137150
MFR #HF1416
Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 14 mm Bore, 20 mm OD, 16 mm Width
MI ITEM #00137150
MFR #HF1416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.39/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Torque
    155 in
  • Weight
    0.04 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF1416 is a drawn cup needle roller bearing with a 14 mm bore diameter, open closure type, roller clutch design, 20 mm outside diameter, 16 mm overall width, and 0.04 lbs weight, suitable for overrunning clutch and indexing mechanisms.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    9500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HF
  • UPC_NO
    4012802368963

Overview

Mfr description
HF1416-L564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought