Motion
HF1816
Drawn Cup Needle Roller Bearing - Roller Clutch, 18 mm Bore, 24 mm OD, 16 mm Width
Mi Item #00137154
MFR #HF1816
Price$48.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 18 mm Bore, 24 mm OD, 16 mm Width
Mi Item #00137154
MFR #HF1816

Mfr description
HF1816-L564
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.70/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Torque
    217 in
  • Weight
    0.05 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF1816 Drawn Cup Needle Roller Bearing has an 18 mm bore diameter, open closure type with roller clutch drawn cup construction, 24 mm outside diameter, 16 mm overall width, and 0.05 lbs weight, making it ideal for overrunning clutch systems and backstop applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HF
  • UPC_NO
    4047643184564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)