Motion
HF2016
Drawn Cup Needle Roller Bearing - Roller Clutch, 20 mm Bore, 26 mm OD, 16 mm Width
Mi Item #00137156
MFR #HF2016
Price$53.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 20 mm Bore, 26 mm OD, 16 mm Width
Mi Item #00137156
MFR #HF2016

Mfr description
HF2016 DRAWN CUP ROLLER CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.58/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Torque
    256 in
  • Weight
    0.05 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF2016 Drawn Cup Needle Roller Bearings has a 20 mm bore diameter, 26 mm outside diameter, 16 mm overall width, and 0.04 lbs weight, making it ideal for clutch and indexing mechanisms.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HF
  • UPC_NO
    4054369665352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)