Motion
HF2520
Drawn Cup Needle Roller Bearing - Roller Clutch, 25 mm Bore, 32 mm OD, 20 mm Width
Mi Item #00137158
MFR #HF2520
Price$62.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 25 mm Bore, 32 mm OD, 20 mm Width
Mi Item #00137158
MFR #HF2520

Mfr description
HF2520-L564
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Torque
    593 in
  • Weight
    0.08 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF2520 Drawn Cup Needle Roller Bearings has a 25 mm bore diameter, open closure type, 32 mm outside diameter, 20 mm overall width, and 0.07 lb weight, making it suitable for clutch applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HF
  • UPC_NO
    4012802105438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)