Motion
HF3020
Drawn Cup Needle Roller Bearing - Roller Clutch, 30 mm Bore, 37 mm OD, 20 mm Width
MI ITEM #00137160
MFR #HF3020
Price$64.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 30 mm Bore, 37 mm OD, 20 mm Width
MI ITEM #00137160
MFR #HF3020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.85/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Torque
    809 in
  • Weight
    0.10 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF3020 Needle Roller Clutch Bearing features a 30 mm bore diameter, 37 mm outside diameter, 20 mm overall width, and weighs 0.08 lb, making it suitable for industrial overrunning clutch and backstop applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HF
  • UPC_NO
    4047643184731

Overview

Mfr description
HF3020-L564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought