Motion
HF3520
Drawn Cup Needle Roller Bearing - Roller Clutch, 35 mm Bore, 42 mm OD, 20 mm Width
Mi Item #00137164
MFR #HF3520
Price$87.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 35 mm Bore, 42 mm OD, 20 mm Width
Mi Item #00137164
MFR #HF3520

Mfr description
HF3520-L564 DRAWN CUP ROLLER CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.79/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Torque
    89233 ft-lbs
  • Weight
    0.11 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HF3520 is a drawn cup needle roller bearing with a 35 mm bore diameter, open closure type, roller clutch design, 42 mm outside diameter, 20 mm overall width, and 0.11 lbs weight, ideal for overrunning clutch applications in conveyors and power transmission systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    3900 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HF
  • UPC_NO
    4054369665369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)