Motion
HFL2530
Drawn Cup Needle Roller Bearing - Roller Clutch, 25 mm Bore, 32 mm OD, 30 mm Width
MI ITEM #00137166
MFR #HFL2530
Price$72.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 25 mm Bore, 32 mm OD, 30 mm Width
MI ITEM #00137166
MFR #HFL2530

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.59/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    30 mm
  • Torque
    66 N-m
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HFL2530 Drawn Cup Needle Roller Bearing offers a 25 mm bore diameter, open closure type with roller clutch drawn cup configuration, 32 mm outside diameter, 30 mm overall width, and 0.12 lbs weight, making it ideal for overrunning clutch and indexing systems.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802106725
  • Max Rpm
    5500 rpm
  • Number Of Rows
    3
  • Operating Temperature Range
    –10 °C to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HFL
  • UPC_NO
    4012802106725

Overview

Mfr description
HFL2530-L564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought