Motion
HFL1626
Drawn Cup Needle Roller Bearing - Roller Clutch with Bearing Assembly, 16 mm Bore, 22 mm OD, 26 mm Width
Mi Item #00137167
MFR #HFL1626
Price$52.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch with Bearing Assembly, 16 mm Bore, 22 mm OD, 26 mm Width
Mi Item #00137167
MFR #HFL1626

Mfr description
HFL1626-L564
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.54/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Torque
    181 in
  • Weight
    0.06 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HFL1626 Drawn Cup Needle Roller Bearing features a 16 mm bore diameter, open closure type with roller clutch drawn cup design, 22 mm outside diameter, 26 mm overall width, and 0.06 lbs weight, making it suitable for overrunning clutch applications and indexing drives.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HFL
  • UPC_NO
    4012802369274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)