Motion
K4X7X7-TV
Needle Roller Bearing - 4 mm Bore, 7 mm OD, 7 mm Width, Open
MI ITEM #00137178
MFR #K4X7X7-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 4 mm Bore, 7 mm OD, 7 mm Width, Open
MI ITEM #00137178
MFR #K4X7X7-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K4X7X7-TV NEEDLE ROLLER CAGE ASSEMBLY

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Radial Dynamic Load Capacity
    390 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Polyamide 66
  • Radial Static Load Capacity
    285 lbf
  • Max Rpm
    43000 rpm
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4047643171915
  • Weight
    0.01 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K4X7X7-TV Needle Roller Bearing features a 4 mm bore diameter, 7 mm outside diameter, 7 mm overall width, open closure type, and a weight of 0.01 lbs, making it ideal for miniature applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text