Motion
K 4X7X7 TN

SKF
K 4X7X7 TN

Needle Roller Bearing - 4 mm Bore, 7 mm OD, 7 mm Width
MI ITEM #00137179
MFR #K 4X7X7 TN
Price$11.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 4X7X7 TN

Needle Roller Bearing - 4 mm Bore, 7 mm OD, 7 mm Width
MI ITEM #00137179
MFR #K 4X7X7 TN

Mfr description
K 4X7X7 TN UNIT CAGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.06/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    7 mm
  • Overall Width  
    7 mm

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Long Description
    The K 4X7X7 TN Needle Roller Bearing features a 4 mm bore diameter, 7 mm outside diameter, and 7 mm overall width, making it suitable for compact assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    43000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    387 lbf
  • Radial Static Load Capacity
    297 lbf
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)