Motion
K 5X8X8 TN

SKF
K 5X8X8 TN

Needle Roller Bearing - 5 mm Bore, 8 mm OD, 8 mm Width
MI ITEM #00137184
MFR #K 5X8X8 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 5X8X8 TN

Needle Roller Bearing - 5 mm Bore, 8 mm OD, 8 mm Width
MI ITEM #00137184
MFR #K 5X8X8 TN

Mfr description
K 5X8X8 TN UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    8 mm
  • Weight
    0.002 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Dynamic Load Capacity
    515 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The K 5X8X8 TN Needle Roller Bearing features a 5 mm bore diameter, 8 mm outside diameter, 8 mm overall width, and weighs 0.002 lbs, making it ideal for compact light-duty applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    40000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    515 lbf
  • Radial Static Load Capacity
    450 lbf
  • Series
    K
  • Static Load Capacity
    450 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)