Motion
K 6X9X8 TN

SKF
K 6X9X8 TN

Needle Roller Bearing - 6 mm Bore, 9 mm OD
Mi Item #00137193
MFR #K 6X9X8 TN
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 6X9X8 TN

Needle Roller Bearing - 6 mm Bore, 9 mm OD
Mi Item #00137193
MFR #K 6X9X8 TN

Mfr description
K 6X9X8 TN CAGE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    9 mm
  • Weight
    0.002 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Long Description
    The K 6X9X8 TN Needle Roller Bearing features a 6 mm bore diameter, 9 mm outside diameter, and a weight of 0.002 lbs, making it ideal for miniature precision use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    38000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    573 lbf
  • Radial Static Load Capacity
    531 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)