Motion
K7X10X8TNA
Needle Roller Bearing - 7 mm Bore, 10 mm OD, 8 mm Width, Open
Mi Item #00137205
MFR #K7X10X8TNA
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 7 mm Bore, 10 mm OD, 8 mm Width, Open
Mi Item #00137205
MFR #K7X10X8TNA

Mfr description
K7X10X8TNA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.96/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K7X10X8TNA Needle Roller Bearing features a 7 mm bore diameter, 10 mm outside diameter, 8 mm overall width, open closure type, and a weight of 0.01 lbs, making it ideal for miniature equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    42000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    616 lbf
  • Radial Static Load Capacity
    549 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790204524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)