Motion
K7X10X10-TV

INA (SCHAEFFLER)
K7X10X10-TV

Needle Roller Bearing - 7 mm Bore, 10 mm OD, 10 mm Width, Open
Mi Item #00137207
MFR #K7X10X10-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K7X10X10-TV

Needle Roller Bearing - 7 mm Bore, 10 mm OD, 10 mm Width, Open
Mi Item #00137207
MFR #K7X10X10-TV

Mfr description
K7X10X10-TV NEEDLE ROLLER CAGE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K7X10X10-TV Needle Roller Bearing features a 7 mm bore diameter, 10 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.01 lbs, making it suitable for miniature precision equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    34000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    820 lbf
  • Radial Static Load Capacity
    810 lbf
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4012802368987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)