Motion
HK4518-RS
Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 18 mm Width, Single Seal
Mi Item #00137209
MFR #HK4518-RS
Price$59.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 18 mm Width, Single Seal
Mi Item #00137209
MFR #HK4518-RS

Mfr description
HK4518-RS-A-L271
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.63/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR 40x45x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK4518-RS Drawn Cup Needle Roller Bearing offers a 45 mm bore diameter, single seal closure type with open ends drawn cup configuration, 52 mm outside diameter, 18 mm overall width, and 0.13 lbs weight, making it ideal for heavy machinery exposed to contaminants.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • UPC_NO
    4012802585506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)