Motion
K 8X11X10 TN

SKF
K 8X11X10 TN

Needle Roller Bearing - 8 mm Bore, 11 mm OD, 10 mm Width, Open
Mi Item #00137214
MFR #K 8X11X10 TN
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 8X11X10 TN

Needle Roller Bearing - 8 mm Bore, 11 mm OD, 10 mm Width, Open
Mi Item #00137214
MFR #K 8X11X10 TN

Mfr description
K 8X11X10TN UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K 8X11X10 TN Needle Roller Bearing features a 8 mm bore diameter, 11 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.01 lbs, making it ideal for miniature precision applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316577122841
  • Max Rpm
    36000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3.8 kN
  • Radial Static Load Capacity
    4.25 kN
  • Series
    K
  • UPC_NO
    7316577122841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)