Motion
K 8X11X13 TN

SKF
K 8X11X13 TN

Needle Roller Bearing - 8 mm Bore, 11 mm OD, 13 mm Width, Open
Mi Item #00137216
MFR #K 8X11X13 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 8X11X13 TN

Needle Roller Bearing - 8 mm Bore, 11 mm OD, 13 mm Width, Open
Mi Item #00137216
MFR #K 8X11X13 TN

Mfr description
K 8X11X13 TN NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K 8X11X13 TN Needle Roller Bearing features a 8 mm bore diameter, 11 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.01 lbs, making it ideal for precision devices.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316577022653
  • Max Rpm
    36000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5.01 kN
  • Radial Static Load Capacity
    5.85 kN
  • Series
    K
  • UPC_NO
    7316577022653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)