Motion
K 8X12X12
Needle Roller & Cage Assembly - 8 mm Bore, 12 mm OD, 12 mm Width, Open
MI ITEM #00137221
MFR #K 8X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 8 mm Bore, 12 mm OD, 12 mm Width, Open
MI ITEM #00137221
MFR #K 8X12X12

Mfr description
K 8X12X12 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    12 mm
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 8X12X12 Needle Roller & Cage Assembly features a 8 mm bore diameter, 12 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for precision assemblies.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373074983
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    035373074983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)