Motion
K 10X13X13 TN

INA (SCHAEFFLER)
K 10X13X13 TN

Needle Roller & Cage Assembly - 10 mm Bore, 13 mm OD, 13 mm Width, Open
MI ITEM #00137231
MFR #K 10X13X13 TN
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 10X13X13 TN

Needle Roller & Cage Assembly - 10 mm Bore, 13 mm OD, 13 mm Width, Open
MI ITEM #00137231
MFR #K 10X13X13 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.38/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    13 mm
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 10X13X13 TN Needle Roller & Cage Assembly features a 10 mm bore diameter, 13 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for industrial applications.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4054364220136
  • Max Rpm
    29500 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6200 N
  • Radial Static Load Capacity
    7800 N
  • Roller Type
    Needle Roller
  • Series
    K
  • UPC_NO
    4054364220136

Overview

Mfr description
K10X13X13-TV/0-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text