Motion
K 10X14X13 TN

INA (SCHAEFFLER)
K 10X14X13 TN

Needle Roller & Cage Assembly - 10 mm Bore, 14 mm OD, 13 mm Width, Open
Mi Item #00137240
MFR #K 10X14X13 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 10X14X13 TN

Needle Roller & Cage Assembly - 10 mm Bore, 14 mm OD, 13 mm Width, Open
Mi Item #00137240
MFR #K 10X14X13 TN

Mfr description
K 10X14X13 TN UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    13 mm
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 10X14X13 TN Needle Roller Bearing features a 10 mm bore diameter, 14 mm outside diameter, 13 mm overall width, and a weight of 0.009 lbs, making it suitable for industrial use.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373068548
  • Max Rpm
    29000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7500 N
  • Radial Static Load Capacity
    8400 N
  • UPC_NO
    035373068548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)