Motion
K 12X16X8
Needle Roller & Cage Assembly - 12 mm Bore, 16 mm OD, 8 mm Width, Open
MI ITEM #00137258
MFR #K 12X16X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 12 mm Bore, 16 mm OD, 8 mm Width, Open
MI ITEM #00137258
MFR #K 12X16X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 12X16X8 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373068838
  • UPC_NO
    035373068838
  • Weight
    0.01 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 12X16X8 Needle Roller & Cage Assembly features a 12 mm bore diameter, 16 mm outside diameter, 8 mm overall width, open closure type, and a weight of 0.01 lbs, making it suitable for compact applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text