Overview
Mfr description
K 12X16X10A CAGE
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number035373068791
- UPC_NO035373068791
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K 12X16X10A Needle Roller & Cage Assembly features a 12 mm bore diameter, 16 mm outside diameter, 10 mm overall width, open closure type, making it ideal for industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data