Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 13 mm Bore, 18 mm OD, 15 mm Width, Open
MI ITEM #00137277
MFR #K 13X18X15

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
K 13X18X15 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373068951
  • UPC_NO
    035373068951
  • Weight
    0.02 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 13X18X15 Needle Roller & Cage Assembly features a 13 mm bore diameter, 18 mm outside diameter, 15 mm overall width, open closure type, and a weight of 0.02 lbs, making it suitable for machinery systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text