Overview
Mfr description
K 14X17X10 UNIT CAGE
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number035373069002
- UPC_NO035373069002
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K 14X17X10 Needle Roller & Cage Assembly features a 14 mm bore diameter, 17 mm outside diameter, and 10 mm overall width with an open closure type, making it suitable for compact precision applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data