Motion
K14X18X10
Needle Roller Bearing - 14 mm Bore, 18 mm OD, 10 mm Width, Open
MI ITEM #00137286
MFR #K14X18X10
Your Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 18 mm OD, 10 mm Width, Open
MI ITEM #00137286
MFR #K14X18X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.98/each(List $10.33)

Overview

Mfr description
K14X18X10 BRG

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    1610 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1890 lbf
  • Max Rpm
    29000 rpm
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    ANSI/ABMA 18.1, DIN 5405 Part 1, ISO 3030
  • UPC_NO
    605790217470
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K14X18X10 Needle Roller Bearing features a 14 mm bore diameter, 18 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for precision devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text