Motion
K14X18X13-A/0-7

INA (SCHAEFFLER)
K14X18X13-A/0-7

Axial Needle Roller Bearing Cage - 14 mm Bore, 13 mm OD
Mi Item #00137288
MFR #K14X18X13-A/0-7
Price$8.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K14X18X13-A/0-7

Axial Needle Roller Bearing Cage - 14 mm Bore, 13 mm OD
Mi Item #00137288
MFR #K14X18X13-A/0-7

Mfr description
K14X18X13 UNIT CAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.71/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    13 mm
  • Overall Width
    18 mm
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Description
    Needle roller cage assembly K, single row
  • Dynamic Load Capacity
    1843.525 lbf
  • Manufacturer Product Page
  • Max Operating Temperature
    284 °F
  • Max Rpm
    25000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    8200 N
  • Series
    K
  • Static Load Capacity
    2270.683 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643138130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)