Motion
K15X19X17
Needle Roller Bearing - 15 mm Bore, 19 mm OD, 17 mm Width, Open
Mi Item #00137323
MFR #K15X19X17
Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 19 mm OD, 17 mm Width, Open
Mi Item #00137323
MFR #K15X19X17

Mfr description
K15X19X17-A/0-7 RADIAL NEEDLE CAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.76/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K15X19X17 Needle Roller Bearing features a 15 mm bore diameter, 19 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.02 lbs, making it suitable for precision applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2550 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4012802715972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)