Motion
K 151917

SKF
K 151917

Needle Roller & Cage Assembly - 15 mm Bore, 19 mm OD, 17 mm Width, Open
MI ITEM #00137324
MFR #K 151917
Your Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 151917

Needle Roller & Cage Assembly - 15 mm Bore, 19 mm OD, 17 mm Width, Open
MI ITEM #00137324
MFR #K 151917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.25/each(List $18.69)

Overview

Mfr description
K 151917 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    7316577124067
  • UPC_NO
    7316577124067
  • Weight
    0.03 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 151917 Needle Roller & Cage Assembly features a 15 mm bore diameter, 19 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.03 lbs, making it ideal for industrial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text