Motion
K 16X20X17A

INA (SCHAEFFLER)
K 16X20X17A

Needle Roller & Cage Assembly - 16 mm Bore, 20 mm OD, 17 mm Width, Open
Mi Item #00137353
MFR #K 16X20X17A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 16X20X17A

Needle Roller & Cage Assembly - 16 mm Bore, 20 mm OD, 17 mm Width, Open
Mi Item #00137353
MFR #K 16X20X17A

Mfr description
K 16X20X17A UNIT CAGE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    17 mm
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 16X20X17A Needle Roller & Cage Assembly features a 16 mm bore diameter, 20 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.02 lbs, making it suitable for industrial systems.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373069484
  • Max Rpm
    23600 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11700 N
  • Radial Static Load Capacity
    16800 N
  • UPC_NO
    035373069484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)