Motion
K 16X20X17

SKF
K 16X20X17

Needle Roller Bearing - 16 mm Bore, 20 mm OD
MI ITEM #00137354
MFR #K 16X20X17
List Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 16X20X17

Needle Roller Bearing - 16 mm Bore, 20 mm OD
MI ITEM #00137354
MFR #K 16X20X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.63/each for your price

Overview

Mfr description
K 16X20X17 UNIT CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    2518 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    3822 lbf
  • Material
    Bearing steel
  • Max Rpm
    26000 rpm
  • Series
    K
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.019 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 16X20X17 Needle Roller Bearing features a 16 mm bore diameter, 20 mm outside diameter, and a weight of 0.019 lbs, making it suitable for heavy-duty equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text