Motion
K 16X22X12

SKF
K 16X22X12

Needle Roller Bearing - 16 mm Bore, 22 mm OD
MI ITEM #00137358
MFR #K 16X22X12
Price$29.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 16X22X12

Needle Roller Bearing - 16 mm Bore, 22 mm OD
MI ITEM #00137358
MFR #K 16X22X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.52/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Weight
    0.022 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 16X22X12 Needle Roller Bearing features a 16 mm bore diameter, 22 mm outside diameter, and a weight of 0.022 lbs, making it ideal for industrial use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    26000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2473 lbf
  • Radial Static Load Capacity
    2810 lbf
  • Series
    K

Overview

Mfr description
K 16X22X12 UNIT CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text