Motion
K 16X22X13
Needle Roller & Cage Assembly - 16 mm Bore, 22 mm OD, 13 mm Width, Open
Mi Item #00137360
MFR #K 16X22X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 16 mm Bore, 22 mm OD, 13 mm Width, Open
Mi Item #00137360
MFR #K 16X22X13

Mfr description
K 16X22X13 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    13 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 16X22X13 Needle Roller & Cage Assembly features a 16 mm bore diameter, 22 mm outside diameter, and 13 mm overall width with an open closure type, making it ideal for compact equipment.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373069521
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    035373069521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)