Motion
K17X21X17
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 17 mm Width, Open
Mi Item #00137382
MFR #K17X21X17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 17 mm Width, Open
Mi Item #00137382
MFR #K17X21X17

Mfr description
K17X21X17/-1-3 NEEDLE ROLLER CAGE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K17X21X17 Needle Roller Bearing features a 17 mm bore diameter, 21 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.03 lbs, making it suitable for light industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    23000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2750 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4047643175937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)