Motion
K 18X22X10

SKF
K 18X22X10

Needle Roller Bearing - 18 mm Bore, 22 mm OD
Mi Item #00137390
MFR #K 18X22X10
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 18X22X10

Needle Roller Bearing - 18 mm Bore, 22 mm OD
Mi Item #00137390
MFR #K 18X22X10

Mfr description
K 18X22X10 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    22 mm
  • Weight
    0.013 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 18X22X10 Needle Roller Bearing features a 18 mm bore diameter, 22 mm outside diameter, and a weight of 0.013 lbs, making it ideal for precision systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    24000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1819 lbf
  • Radial Static Load Capacity
    2563 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)