Motion
K 18X22X13A

INA (SCHAEFFLER)
K 18X22X13A

Needle Roller & Cage Assembly - 18 mm Bore, 22 mm OD, 13 mm Width, Open
Mi Item #00137394
MFR #K 18X22X13A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 18X22X13A

Needle Roller & Cage Assembly - 18 mm Bore, 22 mm OD, 13 mm Width, Open
Mi Item #00137394
MFR #K 18X22X13A

Mfr description
K 18X22X13A UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    13 mm
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 18X22X13A Needle Roller & Cage Assembly features a 18 mm bore diameter, 22 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for industrial applications.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373069743
  • Max Rpm
    22400 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9200 N
  • Radial Static Load Capacity
    12700 N
  • UPC_NO
    035373069743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)