Motion
K18X22X13H
Needle Roller Cage Assembly - 18 mm Bore, 22 mm OD, 13 mm Width
Mi Item #00137396
MFR #K18X22X13H
Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 18 mm Bore, 22 mm OD, 13 mm Width
Mi Item #00137396
MFR #K18X22X13H

Mfr description
K18X22X13H BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.02/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    13 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K18X22X13H Needle Roller Cage Assembly features a 18 mm bore diameter, 22 mm outside diameter, 13 mm width, and weighs 0.02 lb, making it ideal for industrial bearing configurations.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K18X22X13H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10.8 kN
  • Radial Static Load Capacity
    15.4 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)