Motion
KBK12X15X15

INA (SCHAEFFLER)
KBK12X15X15

Needle Roller Bearing - 12 mm Bore, 15 mm OD, 15 mm Width, Open
MI ITEM #00137397
MFR #KBK12X15X15
List Price$33.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KBK12X15X15

Needle Roller Bearing - 12 mm Bore, 15 mm OD, 15 mm Width, Open
MI ITEM #00137397
MFR #KBK12X15X15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.06/each for your price

Overview

Mfr description
KBK12X15X15 NEEDLE ROLLER CAGE ASSEMBLY

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Radial Dynamic Load Capacity
    1350 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1780 lbf
  • Flanges
    No Flange
  • Series
    KBK
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802723458
  • Weight
    0.01 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KBK12X15X15 Needle Roller Bearing features a 12 mm bore diameter, 15 mm outside diameter, 15 mm overall width, open closure type, and a weight of 0.01 lbs, making it suitable for miniature applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text