Motion
K 18X23X20
Needle Roller & Cage Assembly - 18 mm Bore, 23 mm OD, 20 mm Width, Open
Mi Item #00137404
MFR #K 18X23X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 18 mm Bore, 23 mm OD, 20 mm Width, Open
Mi Item #00137404
MFR #K 18X23X20

Mfr description
K 18X23X20 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    23 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 18X23X20 Needle Roller & Cage Assembly features a 18 mm bore diameter, 23 mm outside diameter, and 20 mm overall width with an open closure type, making it suitable for industrial equipment.
  • Manufacturer Catalog
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)